Shop All Flange & Ring Gaskets
Usa Industrials
Ring Fabric Rfcd Neoprene Rubber Flange Gasket 4" - 1/16" T - #150
Mfr # BULK-FG-4101
Zoro # G7914241
product price: $9.79
/ea
Sold in multiples of 9 for $88.11
$88.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Outside Dia. 6-7/8"
- Inside Dia. 4-1/2"
- Color Black
- Material of Construction Neoprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-4101
- Zoro # G7914241
- UPC # 193005452285
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4" |
Outside Dia. | 6-7/8" |
Inside Dia. | 4-1/2" |
Details
Thickness | 1/16" |
Color | Black |
Material of Construction | Neoprene Rubber |
Standards | ASME B16.21, ASTM D2000 BC 607, Class 150 |
Type | Ring Gasket |
Temp. Range (F) | -30° to 250°F |
Description
Ring Fabric Reinforced Neoprene Rubber Flange Gasket for 4" Pipe - 1/16" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Series Service Kit, Simplex, L1000, RH (20303700001)
- BALDWIN ESTATE Entrance Trim Kits Bright Chrome (6501.260.15A)
- PRIME-LINE 12 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors 1 Set (U 9514)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile Suspension System, Steel, 2 ft. In L (XL7328RW)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5391)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 24" Pipe - 1/16" T - #150 (BULK-FG-5310)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 3" Pipe - 1/8" T - #300 (BULK-FG-1035)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/8" T - #150 (BULK-FG-5338)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- Usa Industrials Flange & Ring Gaskets