Shop All Flange & Ring Gaskets
Usa Industrials
Ring EPDM Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 150
Mfr # BULK-FG-513
Zoro # G7912710
product price: $8.59
/ea
Sold in multiples of 13 for $111.67
$111.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Outside Dia. 11"
- Inside Dia. 8-5/8"
- Color Black
- Material of Construction EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-513
- Zoro # G7912710
- UPC # 193005017774
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8" |
Outside Dia. | 11" |
Inside Dia. | 8-5/8" |
Details
Thickness | 1/16" |
Color | Black |
Material of Construction | EPDM Rubber |
Standards | ASME B16.21, ASTM D2000 BA 607, Class 150 |
Type | Ring Gasket |
Temp. Range (F) | -30° to 250°F |
Description
Ring EPDM Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 Scr Door Pull (N117-713)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- YALE NEXTOUCH nexTouch Keypad Exit Trim (NTT623-NR AU 626 RHR 2153)
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/16" T - #150 (BULK-FG-4104)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 1/2" Pipe - 1/8" T - #300 (BULK-FG-79)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1767)
- USA INDUSTRIALS Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-1677)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-5346)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502503)
- Usa Industrials Flange & Ring Gaskets