Shop All Flange & Ring Gaskets
Usa Industrials
Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300
Mfr # BULK-FG-1677
Zoro # G7909402
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Outside Dia. 4-3/8"
- Inside Dia. 2-3/8"
- Material of Construction Graphite
- Standards ASME B16.21, Class 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-1677
- Zoro # G7909402
- UPC # 193005011246
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2" |
Outside Dia. | 4-3/8" |
Inside Dia. | 2-3/8" |
Details
Thickness | 1/8" |
Material of Construction | Graphite |
Standards | ASME B16.21, Class 300 |
Color | Dark Gray |
Type | Ring Gasket |
Temp. Range (F) | -400° to 975° F |
Description
Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite Entry Trim, 01 Curve Lever, With Cylinder Hole, SVR Exit Devices, Oil Rubbed Bronze (ADR-3080-01-0-31-US10B)
- ZORO SELECT 1 11/16 in W x 2 1/2 in H zinc plated Door and Butt Hinge (1RBT7)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC49161DM)
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/32" T x 6" W x 6" L (BULK-FGSM-AH-37)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 1/2" Pipe - 1/8" T - #300 (BULK-FG-79)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- KOHLER Gasket, .47 X .891 X .055 (51290)
- Usa Industrials Flange & Ring Gaskets