Shop All Flange & Ring Gaskets
Usa Industrials
Ring Buna-N Rubber Flange Gasket for 6" Pipe - 1/8" Thick - Class 300
Mfr # BULK-FG-764
Zoro # G7912534
Sold in multiples of 5 for $110.95
$110.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Outside Dia. 9-7/8"
- Inside Dia. 6-5/8"
- Color Black
- Material of Construction Buna-N Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-764
- Zoro # G7912534
- UPC # 193005020552
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6" |
Outside Dia. | 9-7/8" |
Inside Dia. | 6-5/8" |
Details
Thickness | 1/8" |
Color | Black |
Material of Construction | Buna-N Rubber |
Standards | ASME B16.21, ASTM D2000 BF 607, Class 300 |
Type | Ring Gasket |
Temp. Range (F) | -30° to 250°F |
Description
Ring Buna-N Rubber Flange Gasket for 6" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-pin LFIC Core, D1 Keyway, 0-Bitted, 626, 4 Pack (8000-D1 626 (4PK))
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-45/64" L (N 6774)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H128 Transponder Key Shell (No Chip) For Ford (ST-H128)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 24" Pipe - 1/16" T - #150 (BULK-FG-5310)
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #150 (BULK-FG-5106)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- USA INDUSTRIALS Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-1677)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 1/2" Pipe - 1/8" T - #300 (BULK-FG-79)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- Usa Industrials Flange & Ring Gaskets