Shop All Flange & Ring Gaskets
Usa Industrials
Ring Aramid/SBR Flange Gasket for 12" Pipe - 1/32" T - #300
Mfr # BULK-FG-6180
Zoro # G7913444
product price: $31.65
/ea
Sold in multiples of 3 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Outside Dia. 16-5/8"
- Inside Dia. 12-3/4"
- Color White
- Material of Construction Aramid with SBR Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-6180
- Zoro # G7913444
- UPC # 193005455590
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 12" |
Outside Dia. | 16-5/8" |
Inside Dia. | 12-3/4" |
Details
Thickness | 1/32" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 300 |
Type | Ring Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/32" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2268MHCCOLLH154916)
- SCHLAGE KICK PLATE STNNKL 6""X30"" (SC8400B619 6X30)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804-017)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 1/2" Pipe - 1/8" T - #300 (BULK-FG-79)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5391)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-4971)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 3/4" - 1/8" T - #150 (BULK-FG-4139)
- USA INDUSTRIALS Ring EPDM Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 300 (BULK-FG-559)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- Usa Industrials Flange & Ring Gaskets