Shop All Flange & Ring Gaskets
Usa Industrials
Ring Aramid/Buna-N Flange Gasket for 2" Pipe - 1/64" T - #150
Mfr # BULK-FG-6239
Zoro # G7909140
Sold in multiples of 61 for $109.19
$109.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Outside Dia. 4-1/32"
- Inside Dia. 2-3/8"
- Color Blue
- Material of Construction Aramid with Buna-N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-6239
- Zoro # G7909140
- UPC # 193005448899
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2" |
Outside Dia. | 4-1/32" |
Inside Dia. | 2-3/8" |
Details
Thickness | 1/64" |
Color | Blue |
Material of Construction | Aramid with Buna-N Binder |
Standards | ASME B16.21, Class 150 |
Type | Ring Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Ring Aramid with Buna-N Binder Flange Gasket for 2" Pipe - 1/64" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK2 (E17501485500M)
- YORK Gasket, O-Ring (028-12961-003)
- BLUM 170 Degree Free-swinging Screw On Overlay Hinge (70T6550.TL)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Storeroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1180L-IC626)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 3/4" - 1/8" T - #150 (BULK-FG-4139)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150 (BULK-KPG-8)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 24" Pipe - 1/8" T - #150 (BULK-FG-273)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 4" - 1/8" T - #150 (BULK-KPG-10)
- USA INDUSTRIALS Full Face PTFE Plastic Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1215)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-125-0250)
- Usa Industrials Flange & Ring Gaskets