Shop All Rubber Sheets & Strips
Usa Industrials
Red SBR Rubber Roll - 60A - 1/8" Thick x 36" Wide x 9 ft. Long
Mfr # BULK-RS-RSBR60-82
Zoro # G7834749
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 9 ft.
- Material SBR
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-RSBR60-82
- Zoro # G7834749
- UPC # 193005463359
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 36" |
Length | 9 ft. |
Details
Thickness | 1/8" |
Material | SBR |
Color | Red |
Backing Type | Plain |
Max Temp (F) | 200 Degrees F |
Min. Temp. (F) | -45 Degrees F |
Durometer | 60A |
Tensile Strength (PSI) | 400 psi |
Elongation | 2 |
Standards | ASTM D2000 AA 603 |
Grade | Standard |
Thickness Tolerance | (-0.017" - +0.017") |
Density | 1.50 g/cm3 |
Compression Set | 0.38 |
Shape | Roll |
Texture | Smooth |
Tear Strength | 16 N/mm |
Description
Red SBR Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 9 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL04.00XOH)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (7364_36_0)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.032" Thick x 12" Width x 12" Length - Black (36-005B-032)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 36" W x 24" L (BULK-RS-S60CLRFDA-57)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 5 ft. L (BULK-RS-S60WFDA-74)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-160)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-E60-420)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/8" T x 36" W x 12" L (BULK-RS-S60CLRFDA-52)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 1/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-62)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 36" x 36" (22-01-375)
- Usa Industrials Rubber Sheets & Strips