Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 60" L x 48" W x 1/2" Thick
Mfr # BULK-PS-PVC-406
Zoro # G7849780
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-406
- Zoro # G7849780
- UPC # 193005910006
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Width | 48" |
Length | 60" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Sheet - 1/2" Thick x 48" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- ZORO SELECT Round Bar (BR360/750-6)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 72" L x 48" W x 1/8" Thick (BULK-PS-PVC-413)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/4" Thick (BULK-PS-PVC-52)
- USA INDUSTRIALS Clear Polycarbonate Rectangle Stock 48" L x 1" W x 1/8" Thick (BULK-PS-PC-183)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-17)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PVC-34)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-CACC-3)
- Usa Industrials Plastic Sheets