Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick
Mfr # BULK-PS-PVC-395
Zoro # G7849035
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-395
- Zoro # G7849035
- UPC # 193005909994
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 48" |
Width | 36" |
Description
PVC Plastic Sheet - 1/2" Thick x 36" Long x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/8" Thick (BULK-PS-PC-333)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1" Dia. (2XPW1)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.094" Thick (BULK-PS-PP-566)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 36" W x 1/4" Thick (BULK-PS-PVC-26)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick (BULK-PS-PVC-48)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PC-6)
- USA INDUSTRIALS Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-37)
- USA INDUSTRIALS Nylon Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-NYL-11)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (1UNT2)
- Usa Industrials Plastic Sheets