Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 36" L x 36" W x 1/4" Thick
Mfr # BULK-PS-PVC-26
Zoro # G7861644
product price: $82.95
/ea
Sold in multiples of 2 for $165.90
Free Shipping & Returns
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/4"
- Plastic Width 36"
- Plastic Length 36"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-26
- Zoro # G7861644
- UPC # 193005887018
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 36" |
Width | 36" |
Description
PVC Plastic Sheet - 1/4" Thick x 36" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene 60" L x 4" W x 1/2" Thick (BULK-PS-UHMW-918)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/8C-25)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick (BULK-PS-PVC-69)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 72" L x 48" W x 1/8" Thick (BULK-PS-PVC-413)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick (BULK-PS-PVC-48)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 32" W x 1/8" Thick (BULK-PS-UHMWB-13)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 12" W x 1" Thick (BULK-PS-PE-972)
- Usa Industrials Plastic Sheets