Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick
Mfr # BULK-PS-PVC-48
Zoro # G7849939
product price: $44.89
/ea
Sold in multiples of 2 for $89.78
$89.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 3/16"
- Plastic Width 24"
- Plastic Length 36"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-48
- Zoro # G7849939
- UPC # 193005886981
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 36" |
Length | 24" |
Length Tolerance | (-1" - +1") |
Width | 24" |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Sheet - 3/16" Thick x 24" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-334)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X1-12)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 24" L x 12" W x 2" Thick (BULK-PS-PVC-89)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 36" W x 1/4" Thick (BULK-PS-PVC-26)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-15)
- USA INDUSTRIALS Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-37)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 3/16 in Thick (BULK-PS-PVC-36)
- PROFESSIONAL PLASTICS Clear Polycarbonate Mirror Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCMICL.125X48.000X96.000)
- Usa Industrials Plastic Sheets