Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick
Mfr # BULK-PS-PVC-69
Zoro # G7851424
product price: $19.95
/ea
Sold in multiples of 5 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 36"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-69
- Zoro # G7851424
- UPC # 193005886752
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 36" |
Width | 12" |
Length Tolerance | (-1" - +1") |
Length | 36" |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Sheet - 1/8" Thick x 12" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1-1/2" x 7-3/4" Tapered Wedge Shims Black (12 Count), Case of 24 Boxes (GL-H8)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/4" Dia. (2XPA4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-PC-584)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 32" L x 16" W x 1/16" Thick (BULK-PS-PVC-357)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick (BULK-PS-PVC-48)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PVC-34)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 24" L x 24" W x 1/16" Thick (BULK-PS-ACB-944)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- Usa Industrials Plastic Sheets