Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 32" L x 16" W x 1/16" Thick
Mfr # BULK-PS-PVC-357
Zoro # G7863659
product price: $15.39
/ea
Sold in multiples of 7 for $107.73
$107.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/16"
- Plastic Width 16"
- Plastic Length 32"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-357
- Zoro # G7863659
- UPC # 193005886639
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 32" |
Width | 16" |
Length Tolerance | (-1" - +1") |
Length | 32" |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Sheet - 1/16" Thick x 16" Wide x 32" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 36" L, 0.313" Dia. (15329_36_0)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9252-M)
- ZORO SELECT Hex Rod, Steel, 12L14, 3 In Hexx1 Ft L (2HJV3)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 72" L x 48" W x 1/8" Thick (BULK-PS-PVC-413)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick (BULK-PS-PVC-48)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-UHMW-27)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 2" W x 1" Thick (BULK-PS-UHMW-908)
- USA INDUSTRIALS Brown Garolite LE LE Garolite Sheet, - 1/4" Thick x 12" Wid 12 in L x 12 in W x 0.25 in Thick (BULK-CS-GLE-44)
- FILM-GARD Polyethylene 100 ft L x 10 ft W x 6 mil Thick (626033)
- Usa Industrials Plastic Sheets