Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 24" L x 12" W x 2" Thick
Mfr # BULK-PS-PVC-89
Zoro # G7847635
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 2"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-89
- Zoro # G7847635
- UPC # 193005910228
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width | 12" |
Length Tolerance | (-1" - +1") |
Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Sheet - 2" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 1 In, 6 Ft L (2HKE3)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A (BULK-RS-H70MIL-56)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0250 In, PK2 (16625)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1/4" Thick (BULK-PS-PP-577)
- USA INDUSTRIALS Brown Garolite LE LE Garolite Sheet, - 1/4" Thick x 12" Wid 12 in L x 12 in W x 0.25 in Thick (BULK-CS-GLE-44)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1-1/2 in Thick (BULK-PS-UHMW-69)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 32" W x 1/8" Thick (BULK-PS-UHMWB-13)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 1" Thick (PS-UHMW-RCY-29)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-UHMWB-4)
- COVALENCE PLASTICS SHEETNG POLYTHYLN 12X50' (626038)
- Usa Industrials Plastic Sheets