Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 6 ft L, 1-1/4 in Dia.
Mfr # BULK-PR-PVC-15
Zoro # G2428424
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-15
- Zoro # G2428424
- UPC # 193005349554
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4 in |
Length | 6 ft |
Details
Material | PVC |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PVC Plastic Rod,1-1/4 In. Dia. x 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-81)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-UHMW-52)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 6 Ft (2HJL5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PC-622)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-PP-50)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PP-41)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- Usa Industrials Plastic Rods