Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 3 ft L, 4 in Dia.
Mfr # BULK-PR-PVC-70
Zoro # G2428747
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-70
- Zoro # G2428747
- UPC # 193005349691
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4 in |
Length | 3 ft |
Details
Material | PVC |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PVC Plastic Rod,4 In. Dia. x 3 ft. Lo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A (BULK-RS-N30-127)
- RANDALL 1In. X 1/16In. ANGLE (8 FT MF-648)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL02.00XOH)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMW-787)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-232)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. (BULK-PR-PTFE-2)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 1" Dia. (1UVC7)
- Usa Industrials Plastic Rods