Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 3 ft L, 3/4 in Dia.
Mfr # BULK-PR-PVC-50
Zoro # G2428677
product price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-50
- Zoro # G2428677
- UPC # 193005349622
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Details
Material | PVC |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PVC Plastic Rod,3/4 In. Dia. x 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, EPDM, 1/16 In Th, 36 Inx25 Ft (BULK-RS-E60-937)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001331BLU)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/64, 0.0781 In (O1D5646)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W (BULK-PS-AC-1094)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3/4" W (BULK-PS-UHMWB-378)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-480)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3" W (BULK-PS-PC-267)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/4" Dia. (2XMP3)
- Usa Industrials Plastic Rods