Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 3 ft L, 2 in Dia.
Mfr # BULK-PR-PVC-60
Zoro # G2428659
Sold in multiples of 3 for $104.07
$104.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-60
- Zoro # G2428659
- UPC # 193005349660
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 3 ft |
Details
Material | PVC |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PVC Plastic Rod,2 In. Dia. x 3 ft. Lo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7591)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- ZORO SELECT Foam Strip, Open Cell, 2 1/4 in W, 42 in L, 2 1/4 in Thick, Charcoal (5GCU7)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-PVC-25)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PVC-13)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-895)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-AC-18)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- Usa Industrials Plastic Rods