Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 3 ft L, 1-1/4 in Dia.
Mfr # BULK-PR-PVC-54
Zoro # G2428625
product price: $11.99
/ea
Sold in multiples of 7 for $83.93
$83.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-54
- Zoro # G2428625
- UPC # 193005349646
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4 in |
Length | 3 ft |
Details
Material | PVC |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PVC Plastic Rod,1-1/4 In. Dia. x 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-325)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 100 Ft (CSEPDM-1/2-100)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- USA INDUSTRIALS White PTFE Plastic Bar 24" L, 1/2" W (BULK-PS-PTFE-605)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-NYL-8)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3" W (BULK-PS-PC-267)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 6 in Dia. (BULK-PR-UHMW-25)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XMT2)
- Usa Industrials Plastic Rods