Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 1 ft L, 2 in Dia.
Mfr # BULK-PR-PVC-138
Zoro # G2428713
product price: $10.69
/ea
Sold in multiples of 7 for $74.83
$74.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Rod
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-138
- Zoro # G2428713
- UPC # 193005349752
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Details
Item | Plastic Rod |
Type | Plastic Rod |
Material | PVC |
Description
PVC Plastic Rod,2 In. Dia. x 1 ft. Lo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-7)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004108)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_24_48)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-NYL-8)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-NYL-134)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10339)
- Usa Industrials Plastic Rods