Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 1 ft L, 2-1/2 in Dia.
Mfr # BULK-PR-PVC-142
Zoro # G2428783
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-142
- Zoro # G2428783
- UPC # 193005349769
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2-1/2 in |
Length | 1 ft |
Details
Material | PVC |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PVC Plastic Rod,2-1/2 In. Dia. x 1 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangular Blank Stock, SS, 36" Overall L (432_36_0)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 4 Ft L (2EYN6)
- ZORO SELECT Flat Stock, 0.250", 2" W, 3 ft. (CUREC01008)
- REMINGTON INDUSTRIES 5/8" X 4" Aluminum Flat Bar, 6061, 1" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X4.0FLT6061T6511-1)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-PVC-25)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PVC-13)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-300)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PVC-134)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMW-787)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- Usa Industrials Plastic Rods