Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 1 ft L, 1-1/2 in Dia.
Mfr # BULK-PR-PVC-134
Zoro # G2428808
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Rod
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-134
- Zoro # G2428808
- UPC # 193005349745
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2 in |
Length | 1 ft |
Details
Item | Plastic Rod |
Type | Plastic Rod |
Material | PVC |
Description
PVC Plastic Rod,1-1/2 In. Dia. x 1 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 10 Ft (871140)
- PRECISION BRAND Arbor Shim, Stl, 0.0030x1 ID, PK10 (24204)
- USA INDUSTRIALS White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-AC-79)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/16 in Dia. (BULK-PR-PTFE-60)
- USA INDUSTRIALS White PTFE Plastic Bar 12" L, 3" W (BULK-PS-PTFE-917)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- USA INDUSTRIALS White Acetal Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-AC-52)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-928)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- Usa Industrials Plastic Rods