Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Union-1/4" Tube OD
Mfr # ZUSA-PTC-PBT-129
Zoro # G7816625
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-129
- Zoro # G7816625
- UPC # 193005409630
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Union - 1/4" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Copper Nails (5436199)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1100ASTV0Z00)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size (ZUSA-TF-PTC-14)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/8" Tube Size, Black (ZUSA-TF-PTC-445)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/2" Tube Size (ZUSA-TF-PTC-86)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 08)
- Usa Industrials Tube Fittings