Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Reducing Union Tee-16mm x 12mm Tube OD
Mfr # ZUSA-PTC-PBT-563
Zoro # G7819303
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Reducing Union Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 16mm x 12mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-563
- Zoro # G7819303
- UPC # 193005411633
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm x 12mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Reducing Union Tee |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Reducing Union Tee - 16mm x 12mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- HYDROMAXX 1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK012050)
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- SMITH-COOPER 4" Black Cap (08018901019)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-219)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 12mm Tube Size, Black (ZUSA-TF-PTC-1028)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-230)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 4mm Tube Size, Black (ZUSA-TF-PTC-756)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/2" Male BSPT (R) (PC12-04)
- Usa Industrials Tube Fittings