Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Reducing Union-12mm x 10mm Tube OD
Mfr # ZUSA-PTC-PBT-153
Zoro # G7831273
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Reducing Union
- Fitting Connection Type Tube x Tube
- Tube Size 12mm x 10mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-153
- Zoro # G7831273
- UPC # 193005409944
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm x 10mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Reducing Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Reducing Union - 12mm x 10mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8321G002)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 12" Corrugated in Polished Brass (D105K12-01)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 12mm Tube Size (ZUSA-TF-PTC-30)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-223)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/8" Tube Size, Black (ZUSA-TF-PTC-445)
- DIXON SMS Welding Liner, Fitting/Connector Type: Liner, DN76 Nominal Size, 3/4 in Thickness, 316 SS, 3.66 (14A-R300SMS)
- Usa Industrials Tube Fittings