Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD
Mfr # ZUSA-PTC-PBT-150
Zoro # G7836523
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Reducing Union
- Fitting Connection Type Tube x Tube
- Tube Size 10mm x 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-150
- Zoro # G7836523
- UPC # 193005409913
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm x 6mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Reducing Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Reducing Union - 10mm x 6mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 11)
- LEGEND VALVE 3/4"X1/2" T-570 MONOFLOW TEE (302-203)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01)
- LEGEND VALVE 2" SS316 HALF COUPLING (416-288)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-1/4" OD x 1/8" FNPT (ZUSA-PTC-PBT-525)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-457)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size (ZUSA-TF-PTC-9)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 5/16" Tube Size, Black (ZUSA-TF-PTC-1011)
- JOHN GUEST Barbed Plug, Acetal, Gray, 10 PK (PI0806S-PK10)
- Usa Industrials Push-to-Connect Tube Fittings