Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Wye-1/4" Tube OD x 1/4" MNPT
Mfr # ZUSA-PTC-PBT-2007
Zoro # G7831510
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Wye
- Fitting Connection Type Tube x Tube x MNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-2007
- Zoro # G7831510
- UPC # 193005411824
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Wye |
Fitting Connection Type | Tube x Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Wye |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Wye - 1/4" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87500)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- KOHLER Lever Handle Assy (77887-CP)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-43)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-5/16" Tube OD (ZUSA-PTC-PBT-1011)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-52)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0312W-PK10)
- Usa Industrials Push-to-Connect Tube Fittings