Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 1/4" MNPT
Mfr # ZUSA-PTC-PBT-25
Zoro # G7815882
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 8mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-25
- Zoro # G7815882
- UPC # 193005409180
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Straight - 8mm Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8"-16 X 12" FLOAT ROD (111-256)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 50m, PK10 (G2PE50-Q)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- ASCO Valve Rebuild Kit, For 3UL64, 3UL65, 3UL66 (304352)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-223)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 5/32" Tube Size, Black (ZUSA-TF-PTC-127)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-10mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-271)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 5/32" Tube Size, Black (ZUSA-TF-PTC-743)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-8mm Tube OD (ZUSA-PTC-PBT-540)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-24)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black (ZUSA-TF-PTC-1012)
- Usa Industrials Push-to-Connect Tube Fittings