Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT
Mfr # ZUSA-PTC-PBT-4
Zoro # G7838185
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-4
- Zoro # G7838185
- UPC # 193005408985
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Straight - 5/32" Tube OD x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. PVC Compression Tee Fitting with 1 in. FIP Branch (PVCCOMPT1F)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- ANDERSON Barb Elbow 5/8X5/8 (CBE5858BG1)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-38)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-83)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-3/8" Tube OD (ZUSA-TF-PTC-2021)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-8mm Tube OD (ZUSA-PTC-PBT-540)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 14mm Tube Size, Black (ZUSA-TF-PTC-138)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Coupling (FSBC34)
- Usa Industrials Push-to-Connect Tube Fittings