Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 1/4" MNPT
Mfr # ZUSA-PTC-PBT-14
Zoro # G7819285
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-14
- Zoro # G7819285
- UPC # 193005409074
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Straight - 3/8" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Split Flange Gasket, EPDM, 8 in Nominal, 1-1/8 in Thick, Domestic (FLG800E)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-BV)
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT (560GF1M1A1-200)
- AQUACARE Antimicrobial AS Seen On TV Handheld Shower Head Stainless Steel 1 pk (1639)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-12)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/2" Tube Size, Black (ZUSA-TF-PTC-537)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-6R)
- Usa Industrials Push-to-Connect Tube Fittings