Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT
Mfr # ZUSA-PTC-PBT-31
Zoro # G7818000
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 12mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-31
- Zoro # G7818000
- UPC # 193005409241
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size (Fittings) | 1/2" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Straight - 12mm Tube OD x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- ZORO SELECT Male Adapter, Stainless Steel, Not Applicable (SS822MR)
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Plug-1/4" Tube Stem (ZUSA-PTC-PBT-745)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-258)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-457)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 14)
- Usa Industrials Push-to-Connect Tube Fittings