Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Elbow-5/16" Tube OD x 1/4" MNPT
Mfr # ZUSA-PTC-PBT-223
Zoro # G7819260
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 5/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-223
- Zoro # G7819260
- UPC # 193005410049
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Elbow - 5/16" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/8In (N6MC2)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- T&S BRASS Pedal Valve Bonnet Assembly, Faucet (005312-40)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/8" Tube Size, Black (ZUSA-TF-PTC-445)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-3/8" OD x 1/4" FNPT (ZUSA-PTC-PBT-529)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 6mm x M5 x 0.8 (PC06-M5C)
- Usa Industrials Push-to-Connect Tube Fittings