Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 3/8" MNPT
Mfr # ZUSA-PTC-PBT-227
Zoro # G7833565
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-227
- Zoro # G7833565
- UPC # 193005410087
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Elbow - 3/8" Tube OD x 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS21/8InL4 15/32In (034MS040)
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M24670210)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (6RCX9)
- MILWAUKEE TOOL Replacement Reaming Blades (3-Piece) (48-22-4257)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-474)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Tee-5/16" Tube OD (ZUSA-TF-PTC-535)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-230)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 4mm Tube Size, Black (ZUSA-TF-PTC-756)
- TECTITE BY APOLLO 1/2 in. Copper 90-Degree Push-to-Connect x 8 in. Stub-Out Elbow (FSBSTUB8)
- Usa Industrials Tube Fittings