Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/8" MNPT
Mfr # ZUSA-PTC-PBT-219
Zoro # G7828239
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-219
- Zoro # G7828239
- UPC # 193005410001
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Elbow - 1/4" Tube OD x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compression Low Lead Brass Insert (700561-04)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU4)
- APOLLO VALVES Backflow Preventer Repair Kit (40007A2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-17)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 6mm x M5 x 0.8 (PC06-M5C)
- Usa Industrials Tube Fittings