Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 1/4" MNPT
Mfr # ZUSA-PTC-PBT-229
Zoro # G7833391
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-229
- Zoro # G7833391
- UPC # 193005410100
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Elbow - 1/2" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- LEGEND VALVE 1-1/4" x 1" BRZ HYDRANT TEE NL (312-087NL)
- KOHLER Artifacts Thermostatic Vlv Trm, Lvr (T72769-4-2MB)
- ZORO SELECT 304SS HD Pipe Strap, 1/2" Pipe Size, 4-1/8" L (HDSS-50)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-PTC-PBT-262)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Wye-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-2007)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-9)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/4" Tube Size (ZUSA-TF-PTC-78)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 10)
- Usa Industrials Push-to-Connect Tube Fittings