Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Branch Tee-3/8" Tube OD x 1/4" MNPT
Mfr # ZUSA-PTC-PBT-457
Zoro # G7822225
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Branch Tee
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-457
- Zoro # G7822225
- UPC # 193005411077
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Branch Tee |
Fitting Connection Type | Tube x MNPT x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Branch Tee - 3/8" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143E)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1", 125, Brz Nl (4385004390)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-5/32" Tube OD (ZUSA-PTC-PBT-359)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 1/2" Tube Size, Black (ZUSA-TF-PTC-344)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/8" Tube Size, Black (ZUSA-TF-PTC-445)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- JOHN GUEST Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PSEI6012U9)
- Usa Industrials Push-to-Connect Tube Fittings