Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-PBT-Male 45 Degree Elbow-1/4" OD x 3/8" MNPT
Mfr # ZUSA-PTC-PBT-406
Zoro # G7818445
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 45 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-406
- Zoro # G7818445
- UPC # 193005410940
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 3/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 45 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 45 Degree Elbow |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male 45 Degree Elbow - 1/4" Tube OD x 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- CANTEX ELBOW PVC SCH80 45 3/4"" (5121004U)
- STZ Industries Pipe Decor Iron Flange 3/4 in. (310 F-34-2)
- LEGEND VALVE 1/4" X 2" GALVANIZED NIPPLE (356-022)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 6mm Tube Size, Black (ZUSA-TF-PTC-366)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-17)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/2" Tube Size, Black (ZUSA-TF-PTC-530)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-465)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 2 x 1-1/2 in Nominal Size, Tube x MNPT (21MP-G200150)
- Usa Industrials Push-to-Connect Tube Fittings