Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Female Straight-3/8" Tube OD x 3/8" FNPT
Mfr # ZUSA-PTC-PBT-83
Zoro # G7833890
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Female Straight
- Fitting Connection Type Tube x FNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-83
- Zoro # G7833890
- UPC # 193005409524
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Female Straight |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Female Straight - 3/8" Tube OD x 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- K-FLEX USA 2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100238)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-11)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-258)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/16" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-10)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-10mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-60)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 3/8" Tube Size, Black (ZUSA-TF-PTC-1002)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-2)
- Usa Industrials Tube Fittings