Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Cap-3/8" Tube OD
Mfr # ZUSA-PTC-PBT-740
Zoro # G7828622
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Cap
- Fitting Connection Type Tube
- Tube Size 3/8"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-740
- Zoro # G7828622
- UPC # 193005412128
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Cap |
Fitting Connection Type | Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Cap |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Cap - 3/8" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB4)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- PARKER 1/4" x 1/8" A-LOK Brass Reducing Union (4RU2-B)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 4mm Tube Size, Black (ZUSA-TF-PTC-756)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-223)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Wye-5/32" Tube OD (ZUSA-PTC-PBT-2017)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black (ZUSA-TF-PTC-1020)
- LEGRIS Push-to-Connect Wye Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3140 53 00)
- Usa Industrials Tube Fittings