Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Cap-1/2" Tube OD
Mfr # ZUSA-PTC-PBT-741
Zoro # G7823759
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Cap
- Fitting Connection Type Tube
- Tube Size 1/2"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-741
- Zoro # G7823759
- UPC # 193005412135
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Cap |
Fitting Connection Type | Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Cap |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Cap - 1/2" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- GROHE Universal Fitting Template Starlight Chr (08224000)
- MOEN 8-Function 7in Diameter Showerhead with Handshower in Chrome (220C2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 8mm Tube Size, Black (ZUSA-TF-PTC-758)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-228)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-230)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- Usa Industrials Tube Fittings