Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD
Mfr # ZUSA-PTC-PBT-1015
Zoro # G7828333
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Bulkhead Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-1015
- Zoro # G7828333
- UPC # 193005410797
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Bulkhead Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Bulkhead Union Elbow - 6mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSLK)
- AQUAPLUMB Drain Opener Sulfuric Acid Qt (DC1Q)
- KOHLER Kit, Membrane, 27 Nozzle (1083258)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black (ZUSA-TF-PTC-133)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/4" x 1/8" Tube Size, Black (ZUSA-TF-PTC-547)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-224)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Run Tee-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-595)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-52)
- ORBIT Blu-Lock 3/4 in. Push X 1/2 in. D Push Coupling (31377)
- Usa Industrials Push-to-Connect Tube Fittings