Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Bulkhead Union-5/16" Tube OD
Mfr # ZUSA-PTC-PBT-1011
Zoro # G7825341
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Bulkhead Union
- Fitting Connection Type Tube x Tube
- Tube Size 5/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-1011
- Zoro # G7825341
- UPC # 193005409807
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Bulkhead Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Bulkhead Union - 5/16" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Universal Porcelain Lever Handle, DIVERTER with Chrome Base, P (9400018)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF10)
- ZORO SELECT PVC Coupling, Compression, 2-1/2" Pipe Size (160-109)
- TECTITE BY APOLLO 1 in. Demount Clip (FSBDC1)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-216)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male Branch Tee-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-447)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Run Tee-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-595)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 2 x 1-1/2 in Nominal Size, Tube x MNPT (21MP-G200150)
- Usa Industrials Push-to-Connect Tube Fittings