Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD
Mfr # ZUSA-TF-PTC-2020
Zoro # G7833775
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union Wye
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 5/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-2020
- Zoro # G7833775
- UPC # 193005872427
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union Wye |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Wye |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Nylon Plastic - Union Wye - 5/16" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Granular Activated Carbon Filter for RO Systems (FG15)
- AMERICAN GRANBY American Granby C56V Well Cap Cast Iron (C56V)
- APACHE Part A Male Poly Cam/Groove, 1-1/2" (49010425)
- BANJO VALVE (MV200BL)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 4mm Tube Size, Black (ZUSA-TF-PTC-365)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/4" Tube Size (ZUSA-TF-PTC-9)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-235)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-465)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- SHARKBITE SB SLIP COUPLING 3/4"" LF (U3016LFA)
- Usa Industrials Push-to-Connect Tube Fittings