Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Union Tee-5/16" Tube OD
Mfr # ZUSA-TF-PTC-535
Zoro # G7828945
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Union Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 5/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-535
- Zoro # G7828945
- UPC # 193005171773
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Union Tee |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Nylon Plastic - Union Tee - 5/16" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Ring Hanger Split Galv 3/4 (G72-075HC)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP Black Steel 2-1/2 in. L Nipple (300UP1X212)
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black (ZUSA-TF-PTC-133)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black (ZUSA-TF-PTC-1010)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-5/16" Tube OD (ZUSA-PTC-PBT-1011)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black (ZUSA-TF-PTC-364)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (165PTC-8)
- Usa Industrials Tube Fittings