Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT
Mfr # ZUSA-TF-PTC-51
Zoro # G7826583
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MBSPT
- Tube Size 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-51
- Zoro # G7826583
- UPC # 193005171490
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 6mm Tube OD x 1/8" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 3" L (ZUSA-PF-11167)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307005418)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-3/8" Tube OD (ZUSA-PTC-PBT-1032)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-12mm x 10mm Tube OD (ZUSA-PTC-PBT-153)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 1/8" Tube OD (ZUSA-PTC-PBT-141)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 1/4" Tube Size, Black (ZUSA-TF-PTC-745)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- TECHNIFIT Fitting, PTC, Union Reducer, 12mm to 10mm (PG12-10)
- Usa Industrials Tube Fittings