Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 3/8" MNPT
Mfr # ZUSA-TF-PTC-12
Zoro # G7817739
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 5/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-12
- Zoro # G7817739
- UPC # 193005167165
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16" |
Pipe Size (Fittings) | 3/8" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 5/16" Tube OD x 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUEBRO 1-1/4- 1-1/2 " Dia., Molded Vinyl, -, P-Trap Cover (82190)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 3/16" (S301GF02V3BE1)
- ZORO SELECT Santoprene Tubing, 3/4 In OD, 50 Ft (1508-500750-50)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-235)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black (ZUSA-TF-PTC-1010)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Plug-1/4" Tube Stem (ZUSA-PTC-PBT-745)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-3/8" Tube OD (ZUSA-PTC-PBT-1032)
- TECHNIFIT Fitting, PTC, Union Elbow, 1/2" (PUL1/2)
- Usa Industrials Tube Fittings