Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-4mm Tube OD x 1/8" MBSPT
Mfr # ZUSA-TF-PTC-48
Zoro # G7826294
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MBSPT
- Tube Size 4mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-48
- Zoro # G7826294
- UPC # 193005171155
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 4mm Tube OD x 1/8" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-50NL)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MILWAUKEE TOOL Cordless Press Tool Kit, 18.0V (2674-22C, 2719-20)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ACF00020)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-12mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-65)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-44)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-12mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-242)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Wye-5/32" Tube OD (ZUSA-PTC-PBT-2017)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- Usa Industrials Tube Fittings