Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/4" MBSPT
Mfr # ZUSA-TF-PTC-38
Zoro # G7828290
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MBSPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-38
- Zoro # G7828290
- UPC # 193005170042
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 1/4" Tube OD x 1/4" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer/Expander, Steel, 5/8 x 1/2 in, SAE (10-8 F5OG5-S)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (94MBV03)
- LEGEND VALVE 1-1/2" T/S-15 40 MESH SCREEN (105-537)
- DELTA Towel Ring (77446-SS)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/4" Tube Size (ZUSA-TF-PTC-78)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 5/32" Tube Size, Black (ZUSA-TF-PTC-582)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- TRUESEAL Push-to-Connect Wye Union, 1/4 in Tube Size, PVDF, Black (FB4WY4-HBLK)
- Usa Industrials Tube Fittings