Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-12mm Tube OD x 1/2" MBSPT
Mfr # ZUSA-TF-PTC-65
Zoro # G7819504
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MBSPT
- Tube Size 12mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-65
- Zoro # G7819504
- UPC # 193005173043
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size (Fittings) | 1/2" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 12mm Tube OD x 1/2" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- 30 WATT Shower Can Hldr Gray (WA506001)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P674)
- MOEN Diverter Spouts Spot Resist Brushed Nickel (3414SRN)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-12mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-242)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 8mm Tube Size, Black (ZUSA-TF-PTC-1026)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-10mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-60)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- LEGEND VALVE 3/4" PUSH FIT DISCONNECT TOOL (456-804NL)
- Usa Industrials Push-to-Connect Tube Fittings