Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-1/2" Tube OD x 1/4" MBSPT
Mfr # ZUSA-TF-PTC-45
Zoro # G7828211
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MBSPT
- Tube Size 1/2"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-45
- Zoro # G7828211
- UPC # 193005170820
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 1/2" Tube OD x 1/4" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Seat Disc, Lexington and Heritage (033643-0070A)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-263)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 5/32" Tube Size, Black (ZUSA-TF-PTC-127)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-12mm x 10mm Tube OD (ZUSA-PTC-PBT-153)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-229)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 60 18WP2)
- Usa Industrials Push-to-Connect Tube Fittings